TIMKEN

TIMKEN Flanged bearing unit round Setscrew Locking QAFY11A203ST

  • ERIKS:12600351
  • Manufacturer:883450041386
Image 1
Save to list

€589.75/ pieceexcl. VAT

€713.60incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QAFY
Housing style
Round
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
2.3/16 in
Bearing
22211