TIMKEN

TIMKEN Flanged bearing unit round Eccentric Locking Collar UELFC215

  • ERIKS:14195556
  • Manufacturer:013992171795
Image 1
Save to list

€206.78/ pieceexcl. VAT

€250.20incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELFC
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
75 mm
Outer Diameter
215 mm
Centre distance of mounting holes
125.1 mm
Pitch circle diameter
177 mm
Bearing
UEL215