TIMKEN

TIMKEN Flanged bearing unit round Eccentric Locking Collar UELFC212-36

  • ERIKS:14195550
  • Manufacturer:013992169082
Image 1
Save to list

€114.17/ pieceexcl. VAT

€138.15incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELFC
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
2.1/4 in
Outer Diameter
195 mm
Centre distance of mounting holes
113.1 mm
Pitch circle diameter
160 mm
Bearing
UEL212-36