TIMKEN

TIMKEN Flanged bearing unit round Eccentric Locking Collar UELFC211-35

  • ERIKS:14195548
  • Manufacturer:013992169037
Image 1
Save to list

€100.30/ pieceexcl. VAT

€121.36incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELFC
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
2.3/16 in
Outer Diameter
185 mm
Centre distance of mounting holes
106.1 mm
Pitch circle diameter
150 mm
Bearing
UEL211-35