

€34.82/ pieceexcl. VAT
€42.13incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UELFC |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 15/16 in |
Outer Diameter | 115 mm |
Centre distance of mounting holes | 63.6 mm |
Pitch circle diameter | 90 mm |
Bearing | UEL205-15 |