TIMKEN

TIMKEN Flanged bearing unit round Eccentric Locking Collar UELFC201-8

  • ERIKS:14195511
  • Manufacturer:013992167484
Image 1
Save to list

€31.42/ pieceexcl. VAT

€38.02incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELFC
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1/2 in
Outer Diameter
100 mm
Centre distance of mounting holes
55.1 mm
Pitch circle diameter
78 mm
Bearing
UEL201-8