
€189.87/ pieceexcl. VAT
€229.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | GVFD |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Malleable cast iron |
Bearing material | Bearing steel |
Shaft diameter | 1.3/16 in |