TIMKEN

TIMKEN Flanged bearing unit oval Setscrew Locking YCJTM1 15/16

  • ERIKS:13163540
  • Manufacturer:087796196827
Image 1
Save to list

€223.84/ pieceexcl. VAT

€270.85incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
YCJTM
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1.15/16 in