

€1,004.32/ pieceexcl. VAT
€1,215.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCFL |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 120 mm |
Length | 330 mm |
Height | 520 mm |
Centre distance of mounting holes | 430 mm |
Bearing | UC324 |