TIMKEN

TIMKEN Flanged bearing unit oval Setscrew Locking UCFL318-56

  • ERIKS:14195342
  • Manufacturer:013992172457
Image 1
Save to list

€461.55/ pieceexcl. VAT

€558.48incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCFL
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
3.1/2 in
Length
235 mm
Height
385 mm
Centre distance of mounting holes
315 mm
Bearing
UC318-56