

€444.37/ pieceexcl. VAT
€537.69incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCFL |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 90 mm |
Length | 235 mm |
Height | 385 mm |
Centre distance of mounting holes | 315 mm |
Bearing | UC318 |