TIMKEN

TIMKEN Flanged bearing unit oval Setscrew Locking UCFL313

  • ERIKS:14195332
  • Manufacturer:013992172051
Image 1
Save to list

€196.58/ pieceexcl. VAT

€237.86incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCFL
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
65 mm
Length
175 mm
Height
295 mm
Centre distance of mounting holes
240 mm
Bearing
UC313