

€116.17/ pieceexcl. VAT
€140.57incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCFL |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 55 mm |
Length | 150 mm |
Height | 250 mm |
Centre distance of mounting holes | 198 mm |
Bearing | UC311 |