

€299.79/ pieceexcl. VAT
€362.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCFL |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Bolt size | M 22 |
Shaft diameter | 90 mm |
Length | 205 mm |
Height | 320 mm |
Centre distance of mounting holes | 265 mm |
Bearing | UC218 |
Dynamic load rating | 96100 N |
Static load rating | 71500 N |