TIMKEN

TIMKEN Flanged bearing unit oval Setscrew Locking UCFL211-35

  • ERIKS:13163939
  • Manufacturer:087796139466
Image 1
Save to list

€70.18/ pieceexcl. VAT

€84.92incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCFL
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M 16
Shaft diameter
2.3/16 in
Length
130 mm
Height
224 mm
Centre distance of mounting holes
184 mm
Bearing
UC211-35
Dynamic load rating
43400 N
Static load rating
29400 N