TIMKEN

TIMKEN Flanged bearing unit oval Setscrew Locking UCFL210-30

  • ERIKS:13163945
  • Manufacturer:087796140653
Image 1
Save to list

€49.74/ pieceexcl. VAT

€60.19incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCFL
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M 16
Shaft diameter
1.7/8 in
Length
115 mm
Height
197 mm
Centre distance of mounting holes
157 mm
Bearing
UC210-30
Dynamic load rating
35100 N
Static load rating
23300 N