TIMKEN

TIMKEN Flanged bearing unit oval Setscrew Locking UCFL210

  • ERIKS:13163946
  • Manufacturer:087796075986
Image 1
Save to list

€44.08/ pieceexcl. VAT

€53.34incl. VAT

40 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCFL
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M 16
Shaft diameter
50 mm
Length
115 mm
Height
197 mm
Centre distance of mounting holes
157 mm
Bearing
UC210
Dynamic load rating
35100 N
Static load rating
23300 N