TIMKEN

TIMKEN Flanged bearing unit oval Setscrew Locking UCFL209

  • ERIKS:13163950
  • Manufacturer:087796075573
Image 1
Save to list

€38.82/ pieceexcl. VAT

€46.97incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCFL
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M 16
Shaft diameter
45 mm
Length
108 mm
Height
188 mm
Centre distance of mounting holes
148 mm
Bearing
UC209
Dynamic load rating
34100 N
Static load rating
21300 N