TIMKEN

TIMKEN Flanged bearing unit oval Setscrew Locking UCFL208

  • ERIKS:13163953
  • Manufacturer:087796075351
Image 1
Save to list

€34.82/ pieceexcl. VAT

€42.13incl. VAT

11 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCFL
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M 14
Shaft diameter
40 mm
Length
100 mm
Height
175 mm
Centre distance of mounting holes
144 mm
Bearing
UC208
Dynamic load rating
29100 N
Static load rating
17800 N