TIMKEN

TIMKEN Flanged bearing unit oval Setscrew Locking UCFL206-19

  • ERIKS:13163960
  • Manufacturer:087796140493
Image 1
Save to list

€26.74/ pieceexcl. VAT

€32.36incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCFL
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M 14
Shaft diameter
1.3/16 in
Length
80 mm
Height
148 mm
Centre distance of mounting holes
117 mm
Bearing
UC206-19
Dynamic load rating
19500 N
Static load rating
11300 N