TIMKEN

TIMKEN Flanged bearing unit oval Setscrew Locking UCFL205

  • ERIKS:13163966
  • Manufacturer:087796074880
Image 1
Save to list

€19.72/ pieceexcl. VAT

€23.86incl. VAT

31 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCFL
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M 14
Shaft diameter
25 mm
Length
68 mm
Height
130 mm
Centre distance of mounting holes
99 mm
Bearing
UC205
Dynamic load rating
14000 N
Static load rating
7900 N