TIMKEN

TIMKEN Flanged bearing unit oval Setscrew Locking UCFL202

  • ERIKS:13163971
  • Manufacturer:087796074156
Image 1
Save to list

€17.06/ pieceexcl. VAT

€20.64incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCFL
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M10
Shaft diameter
15 mm
Length
60 mm
Height
113 mm
Centre distance of mounting holes
90 mm
Bearing
UC202
Dynamic load rating
12800 N
Static load rating
6700 N