






€582.34/ pieceexcl. VAT
€704.63incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | SUCSFL |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Stainless steel |
Shaft diameter | 50 mm |
Length | 106 mm |
Height | 197 mm |
Centre distance of mounting holes | 157 mm |
Bearing | SUC210/FVSL613 |
Dynamic load rating | 29800 N |
Static load rating | 18600 N |