TIMKEN

TIMKEN Flanged bearing unit oval Setscrew Locking SUCSFL210-31/FVSL613

  • ERIKS:14072200
  • Manufacturer:013992250476
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€582.34/ pieceexcl. VAT

€704.63incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCSFL
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Stainless steel
Bearing material
Stainless steel
Shaft diameter
1.15/16 in
Length
106 mm
Height
197 mm
Centre distance of mounting holes
157 mm
Bearing
SUC210-31/FVSL613
Dynamic load rating
29800 N
Static load rating
18600 N