TIMKEN

TIMKEN Flanged bearing unit oval Setscrew Locking SUCSFL210-31/F

  • ERIKS:13595971
  • Manufacturer:013992249302
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€433.22/ pieceexcl. VAT

€524.20incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCSFL
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Stainless steel
Bearing material
Stainless steel
Shaft diameter
1.15/16 in
Length
106 mm
Height
197 mm
Centre distance of mounting holes
157 mm
Bearing
SUC210-31/F
Dynamic load rating
29800 N
Static load rating
18600 N