TIMKEN

TIMKEN Flanged bearing unit oval Setscrew Locking SUCSFL209/FVSL613

  • ERIKS:14072196
  • Manufacturer:013992249975
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€510.58/ pieceexcl. VAT

€617.80incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCSFL
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Stainless steel
Bearing material
Stainless steel
Shaft diameter
45 mm
Length
100 mm
Height
188 mm
Centre distance of mounting holes
148 mm
Bearing
SUC209/FVSL613
Dynamic load rating
27800 N
Static load rating
16200 N