TIMKEN

TIMKEN Flanged bearing unit oval Setscrew Locking SUCSFL209-27/F

  • ERIKS:13595970
  • Manufacturer:013992249258
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€388.33/ pieceexcl. VAT

€469.88incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCSFL
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Stainless steel
Bearing material
Stainless steel
Shaft diameter
1.11/16 in
Length
100 mm
Height
188 mm
Centre distance of mounting holes
148 mm
Bearing
SUC209-27/F
Dynamic load rating
27800 N
Static load rating
16200 N