






€290.66/ pieceexcl. VAT
€351.70incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | SUCSFL |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Stainless steel |
Shaft diameter | 1.7/16 in |
Length | 85 mm |
Height | 130 mm |
Centre distance of mounting holes | 130 mm |
Bearing | SUC207-23/F |
Dynamic load rating | 21800 N |
Static load rating | 12300 N |