TIMKEN

TIMKEN Flanged bearing unit oval Setscrew Locking SUCSFL207-20/F

  • ERIKS:13595967
  • Manufacturer:013992249104
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€290.66/ pieceexcl. VAT

€351.70incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCSFL
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Stainless steel
Bearing material
Stainless steel
Shaft diameter
1.1/4 in
Length
85 mm
Height
130 mm
Centre distance of mounting holes
130 mm
Bearing
SUC207-20/F
Dynamic load rating
21800 N
Static load rating
12300 N