TIMKEN

TIMKEN Flanged bearing unit oval Setscrew Locking SUCSFL206/F

  • ERIKS:13595948
  • Manufacturer:013992248657
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€234.78/ pieceexcl. VAT

€284.08incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCSFL
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Stainless steel
Bearing material
Stainless steel
Shaft diameter
30 mm
Length
80 mm
Height
148 mm
Centre distance of mounting holes
117 mm
Bearing
SUC206/F
Dynamic load rating
16500 N
Static load rating
9050 N