TIMKEN

TIMKEN Flanged bearing unit oval Setscrew Locking SUCSFL205/F

  • ERIKS:13595947
  • Manufacturer:013992248602
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€170.92/ pieceexcl. VAT

€206.81incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCSFL
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Stainless steel
Bearing material
Stainless steel
Shaft diameter
25 mm
Length
68 mm
Height
130 mm
Centre distance of mounting holes
99 mm
Bearing
SUC205/F
Dynamic load rating
11900 N
Static load rating
6300 N