






€193.62/ pieceexcl. VAT
€234.28incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | SUCSFL |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Stainless steel |
Shaft diameter | 20 mm |
Length | 60 mm |
Height | 113 mm |
Centre distance of mounting holes | 90 mm |
Bearing | SUC204/FVSL613 |
Dynamic load rating | 10900 N |
Static load rating | 5350 N |