






€436.02/ pieceexcl. VAT
€527.58incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | SUCPLFL |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Shaft diameter | 2 in |
Length | 115 mm |
Height | 197 mm |
Centre distance of mounting holes | 157 mm |
Bearing | SUC210-32/FVSL613 |
Dynamic load rating | 29800 N |
Static load rating | 18600 N |