TIMKEN

TIMKEN Flanged bearing unit oval Setscrew Locking SCJT1

  • ERIKS:24021478
  • Manufacturer:087796057517
Image 1
Save to list

€62.30/ pieceexcl. VAT

€75.38incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SCJT
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1 in