TIMKEN

TIMKEN Flanged bearing unit oval Setscrew Locking SCJT1 11/16

  • ERIKS:13164132
  • Manufacturer:087796060104
Image 1
Save to list

€120.18/ pieceexcl. VAT

€145.42incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SCJT
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1.11/16 in