TIMKEN

TIMKEN Flanged bearing unit oval Setscrew Locking SCJT 20

  • ERIKS:13164138
  • Manufacturer:087796107946
Image 1
Save to list

€57.64/ pieceexcl. VAT

€69.74incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SCJT
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
20 mm