TIMKEN

TIMKEN Flanged bearing unit oval Eccentric Locking Collar VFMST1

  • ERIKS:13163748
  • Manufacturer:087796057616
Image 1
Save to list

€79.85/ pieceexcl. VAT

€96.62incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
VFMST
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Sheet steel
Bearing material
Bearing steel
Shaft diameter
1 in