TIMKEN

TIMKEN Flanged bearing unit oval Eccentric Locking Collar VCJT1 1/2

  • ERIKS:24021521
  • Manufacturer:087796059801
Image 1
Save to list

€119.57/ pieceexcl. VAT

€144.68incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
VCJT
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1.1/2 in