TIMKEN

TIMKEN Flanged bearing unit oval Eccentric Locking Collar UELFL214-44

  • ERIKS:14195601
  • Manufacturer:013992169693
Image 1
Save to list

€160.89/ pieceexcl. VAT

€194.68incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELFL
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
2.3/4 in
Length
160 mm
Height
265 mm
Centre distance of mounting holes
216 mm
Bearing
UEL214-44