TIMKEN

TIMKEN Flanged bearing unit oval Eccentric Locking Collar UELFL214

  • ERIKS:14195600
  • Manufacturer:013992169747
Image 1
Save to list

€161.28/ pieceexcl. VAT

€195.15incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELFL
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
70 mm
Length
160 mm
Height
265 mm
Centre distance of mounting holes
216 mm
Bearing
UEL214