TIMKEN

TIMKEN Flanged bearing unit oval Eccentric Locking Collar UELFL212

  • ERIKS:14195595
  • Manufacturer:013992169495
Image 1
Save to list

€99.41/ pieceexcl. VAT

€120.29incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELFL
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
60 mm
Length
140 mm
Height
250 mm
Centre distance of mounting holes
202 mm
Bearing
UEL212