TIMKEN

TIMKEN Flanged bearing unit oval Eccentric Locking Collar UELFL209-27

  • ERIKS:14195585
  • Manufacturer:013992168948
Image 1
Save to list

€56.36/ pieceexcl. VAT

€68.20incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELFL
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1.11/16 in
Length
108 mm
Height
188 mm
Centre distance of mounting holes
148 mm
Bearing
UEL209-27