

€53.83/ pieceexcl. VAT
€65.13incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UELFL |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 1.5/8 in |
Length | 108 mm |
Height | 188 mm |
Centre distance of mounting holes | 148 mm |
Bearing | UEL209-26 |