TIMKEN

TIMKEN Flanged bearing unit oval Eccentric Locking Collar UELFL208-24

  • ERIKS:14195581
  • Manufacturer:013992168740
Image 1
Save to list

€46.26/ pieceexcl. VAT

€55.97incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELFL
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1.1/2 in
Length
100 mm
Height
175 mm
Centre distance of mounting holes
144 mm
Bearing
UEL208-24