TIMKEN

TIMKEN Flanged bearing unit oval Eccentric Locking Collar UELFL205

  • ERIKS:14195565
  • Manufacturer:013992169945
Image 1
Save to list

€26.62/ pieceexcl. VAT

€32.21incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELFL
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
25 mm
Length
68 mm
Height
130 mm
Centre distance of mounting holes
99 mm
Bearing
UEL205