TIMKEN

TIMKEN Flanged bearing unit oval Eccentric Locking Collar UELFL204-12

  • ERIKS:14195564
  • Manufacturer:013992168047
Image 1
Save to list

€27.95/ pieceexcl. VAT

€33.82incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UELFL
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
3/4 in
Length
60 mm
Height
113 mm
Centre distance of mounting holes
90 mm
Bearing
UEL204-12