TIMKEN

TIMKEN Flanged bearing unit oval Eccentric Locking Collar TCJT2 3/16

  • ERIKS:13164083
  • Manufacturer:087796061439
Image 1
Save to list

€373.30/ pieceexcl. VAT

€451.69incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
TCJT
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
2.3/16 in