TIMKEN

TIMKEN Flanged bearing unit oval Eccentric Locking Collar TCJT1

  • ERIKS:24021495
  • Manufacturer:087796057555
Image 1
Save to list

€149.42/ pieceexcl. VAT

€180.80incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
TCJT
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1 in