TIMKEN

TIMKEN Flanged bearing unit oval Eccentric Locking Collar RCJT1 3/4

  • ERIKS:13164280
  • Manufacturer:087796060272
Image 1
Save to list

€196.32/ pieceexcl. VAT

€237.55incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
RCJT
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1.3/4 in