TIMKEN

TIMKEN Flanged bearing unit oval Eccentric Locking Collar LFST 5/8

  • ERIKS:13164533
  • Manufacturer:087796056411
Image 1
Timken Two Bolt Zinc Plated Pressed Metal Flange Ball Bearing Unit with Rubber Insert
Save to list

€156.08/ pieceexcl. VAT

€188.86incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LFST
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
5/8 in